Shop All Water Testing Meter Accessories
Ysi
Cal Solution, EC, 10 mS/cm, 1 Qt
Mfr # 3163
Zoro # G0387441
product price: $88.49
/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With YSI Professional Plus Multiparameter Meter, 3100 and 3200 Series Laboratory Conductivity Meters
- Range 10000 uS/cm
- Container 1 qt Bottle
- Type Electric Conductivity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # 3163
- Zoro # G0387441
- Country of Origin United States
- Category Water Testing Meter Accessories
Details
Item | Calibration Solution |
For Use With | YSI Professional Plus Multiparameter Meter, 3100 and 3200 Series Laboratory Conductivity Meters |
Range | 10000 uS/cm |
Container | 1 qt Bottle |
Type | Electric Conductivity |
Description
Calibration Solution, Electric Conductivity, Range 10000 uS/cm, Container 1 qt Bottle, For Use With YSI Professional Plus Multiparameter Meter, 3100 and 3200 Series Laboratory Conductivity Meters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX 1000 mL Low Form Griffin Beaker, D (1000-1L)
- OAKTON Replacement pH Sensor, for pHTestr 5 (3563418)
- SP BEL-ART SPACE SAVER PC Vacuum Desiccator, Whte P (F42010-0000)
- SCIENSCOPE NZ Stereo Zoom Microscope With Compact LED Light On Dual Arm Stand (NZ-PK5D-E1)
- YSI PH Meter, -2 to 16pH, -1999 to 1999mV (PH100A)
- YSI Buffer Solution, pH, 4.00, Pt, PK6 (3821)
- YSI Buffer Solution, pH, 10.00, Pt, PK6 (3823)
- YSI Probe Reconditioning Kit (5680)
- YSI ISE Meter Acc, Ammonium Probe (605104)
- YSI Cap Membrane Kit, For Use With YSI 5203 (5908)
- OAKTON Benchtop Meter, CON 700 (WD-35608-76)
- Ysi Water Quality Testing