Shop All Manifold Gauge Set Accessories
Yellow Jacket
Charging/Vacuum Hose, 60 In, Yellow
Mfr # 14560
Zoro # G1558575
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 60 in
- Application Provides Sealed Connection Between Manifold Gauge Set and System
- Color Yellow
- Angle 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 14560
- Zoro # G1558575
- UPC # 686800145600
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 60 in |
Connection Size | 3/8 in Female |
Details
Promotion Restriction | Not eligible for promotion |
Item | Charging/Vacuum Hose |
Application | Provides Sealed Connection Between Manifold Gauge Set and System |
Color | Yellow |
Angle | 0 Degrees |
Working Pressure | 600 psi |
Number of Hoses | 1 |
Features | Double Barrier |
Hose Material | Rubber |
Burst Pressure | 3,000 psi |
Fitting Material | Brass |
For Use With | Refrigerant Charging and Evacuation |
Accessory Type | Charging/Vacuum Hose |
Standards | UL Recognized (SA9737) |
Description
Charging/Vacuum Hose, Connection Size 3/8 in Female, 0 Degrees Angle, Number of Hoses 1, Length 60 in, Color Yellow, Hose Material Rubber, Fitting Material Brass, Working Pressure 600 psi, Burst Pressure 3,000 psi, For Use With Refrigerant Charging and Evacuation, Features Double Barrier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Grill Return Air 14X6In Wht (1RA1406)
- RANCO Humidistat, Wall or Duct Mount (J10-808)
- WATTS Air Gap, 1/2" (0881399)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGF8)
- YELLOW JACKET Ball Valve Adapter, 1/4 In MxF, 45 Deg, PK3 (93842)
- YELLOW JACKET Charging/Vacuum Hose, Low Loss, 60 In, Yel (29060)
- YELLOW JACKET Quick Coupler, Low Loss, 1/4 In MxF, 0 Deg (19109)
- YELLOW JACKET Gauge Boots, 3-1/8 In Dia, PR (49190)
- YELLOW JACKET Heavy Duty Hose (15636)
- YELLOW JACKET Charging/Vacuum Hose, 120" L, Red (22710)
- YELLOW JACKET Charging/Vacuum Hose, 48 In, Yellow (21048)
- Yellow Jacket Manifold Gauge Set Accessories