Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Gap, Bronze, 1/2 in

  • Mfr # 0881399

  • Zoro # G2089339


product price: $120.21
/ea
Free Shipping & Returns

Key Features

Fits Brand
Watts
For Use With Mfr. Model Number
009-909-AG-A
Material
Bronze
Product Type
Air Gap
Compatible with Series
009, 009M2, 009M3, 995
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0881399
Zoro #
G2089339
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in

Details

Fits Brand
Watts
Item
Air Gap
For Use With Mfr. Model Number
009-909-AG-A
Material
Bronze
Product Type
Air Gap
Compatible with Series
009, 009M2, 009M3, 995
Compatible Product Type
Pressure Detector Assemblies
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Compatible with Mfr. Model No.
009-909-AG-A
Compatible Manufacturer Model Number
009-909-AG-A
Compatible with Manufacturer Model Number
009-909-AG-A
For Use with Mfr Model Number
009-909-AG-A
Compatible Manufacturer Part Number
009-909-AG-A
Compatible with Manufacturer Model No.
009-909-AG-A
Compatible Pump Manufacturer Part Number
009-909-AG-A
Compatible Mfr. Model Number
009-909-AG-A

Description

Air Gap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.