Shop All Sockets
Wright Tool
3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points
Mfr # 6540
Zoro # G8398704
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 6540
- Zoro # G8398704
- UPC # 00076799065407
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 1/2 in |
Size | 1-1/4" |
Socket Sizes | 1-1/4 in |
Socket Depth | Deep |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Forged Steel |
Finish | Chrome |
Output Type | 6 pt |
Standards | ASME B107.110 |
Tether Capable | Tether Capable |
Item | Deep Socket |
Category Type | Hex Socket |
Drive Type | Square |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Forged Steel, Chrome, Deep, Square, Drive Size 3/4 in, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Heat Gun Kit, Electric Powered, 120V AC, Variable Temp. Setting, 1,200 W Watt, Pistol Handle (4HWK2)
- TE-CO Spring Plunger, Hvy, SS, 5/16-18x1 L, PK5 (5322301)
- GEARWRENCH 1/2" Drive Extension 5" (81341)
- KNIPEX 8 in Needle Nose Plier, Side Cutter Plastic Coated Handle (26 11 200)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Socket - (3518)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Metric S (46-12MM)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2616)
- WRIGHT TOOL Flex Handle 1/2" Drive Flex Handle Knurl (4434)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Metric Im (49-30MM)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-08MM)
- GEDORE 3/8" Square Drive, 10mm Metric Socket, 12 Points (D 30 L 10)
- Wright Tool Sockets & Ratchets