Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Ring Roller, 2 in Bending Length, 3 Rolls

  • Mfr # WFRR3

  • Zoro # G6179144


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Bending Length (In.)
2 in
Rolls
3
Application
Rolling
Features
Create Radius Circles in Flat Metal or Round Rod
Max. Box Depth (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFRR3
Zoro #
G6179144
UPC #
653341417237
Country of Origin
China

Dimensions

Bending Length (In.)
2 in
Max. Box Depth (In.)
1 in
Maximum Tube Wall Thickness
5/64 in
Maximum Tube Diameter
1/4 in
Maximum Bar Width
1 in
Overall Width
8 in
Mininimum Bend Radius
1 1/2 in
Overall Length
14 in
Maximum Bar Thickness
3/16 in
Overall Height
8 in
Bending Length
2 in

Details

Item
Bar and Tube Roller
Rolls
3
Application
Rolling
Features
Create Radius Circles in Flat Metal or Round Rod
Die
Steel
Construction
Steel
Material
Steel
Compatible Shape
Flat Bar, Round Bar
Power Source
Manual
Color
Black
Actuation
Hand Lever
For Use With Metal
Steel
Number of Rollers
3

Description

Bar and Tube Roller, For Use With Metal Steel, Maximum Bar Thickness 3/16 in, Maximum Bar Width 1 in, Maximum Tube Diameter 1/4 in, Maximum Tube Wall Thickness 5/64 in, Mininimum Bend Radius 1 1/2 in, Number of Rollers 3, Actuation Hand Lever, Application Rolling, Bending Length 2 in, Color Black, Compatible Shape Flat Bar, Round Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.