Shop All Auger Drill Bits
Woodowl
Standard Spurred Deep Cut Auger 24" x 1-1/4" #600
Mfr # 06115
Zoro # G4080878
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-1/4"
- Overall Length 24"
- Shank Shape Hex
- Shank Dia. 1/2"
- Drill Bit Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodowl
- MFR # 06115
- Zoro # G4080878
- Country of Origin Japan
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-1/4" |
Overall Length | 24" |
Shank Dia. | 1/2" |
Details
Item | Auger,Deep Cut,Standard,Spurred,24" |
Shank Shape | Hex |
Drill Bit Material | High Carbon Steel |
Number of Flutes | 1 |
Cutting Direction | Clockwise |
Point Type | Lead Screw |
Drill Bit Finish | Phosphate, Steel |
Description
Auger,Deep Cut,Standard,Spurred,24 In.
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/2 in Cable Stripper 4 to 16mm (16 20 16 SB)
- MILWAUKEE TOOL Replacement Flexible Metal Leader for Polyester Fish Tape (4 pk) (48-22-4191)
- DRILLCO 11/16 X 8, SDS PLUS DRILL - 1700A (170A1448)
- DEWALT Cordless Cut Off Kit w/ BONUS BATTERY (DCS438E1/DCBP520)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1-1/2" (09719)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 13/16" (03710)
- WOODOWL Standard Ship Auger 7.5" x 7/16" (02704)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 7/16" (09704)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/8" (03815)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 13/16" (03810)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/2" (03819)
- Woodowl Drill Bits