Shop All Sensor Cordsets & Receptacles
Woodhead
Cse M12 3P Ac Ma Str Wsor 2M Se Unsh Bk
Mfr # 803006B30M020
Zoro # G905903045
original price:
$32.66
9% off
new price: $29.59
/ea
Sold in multiples of 3 for $88.77
$88.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Type Single Ended
- IP Rating IP67
- Keyway Single
- Wire Size AWG 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 803006B30M020
- Zoro # G905903045
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Wire Size AWG | 22 |
Cable Diameter | 4.80mm (.189") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 100 ft. (146)
- NVENT CADDY Channel Nut With Spring, 1/4-20 In, Steel (SPRA0025EG)
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL460RS1W)
- GARDNER BENDER 12" L Beadle Wrap Black PK 40 (46-12BEADBK)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 2 Pin, Plug, Male (102002A01F120)
- ALLEN BRADLEY Dc Micro Quick Disconnect Cordset Cable 5m (889D-F8AB-5)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC018)
- ALLEN BRADLEY DC MICRO FEMALE STRAIGHT 10M CORDSET CABLE (889DS-F4EC-10)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A3CY2202)
- Woodhead Sensors