Shop All Wire Connectors
Woodhead
Ac Power Plugs & Receptacles P&S 3P4W 100A/3Ph 600V Rcpt Wt
Mfr # 1301500117
Zoro # G405787770
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130150
- Max. Voltage 600V
- Length 9.5 in
- Features Flanged; Flip Lid
- Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301500117
- Zoro # G405787770
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Length | 9.5 in |
Details
Series | 130150 |
Max. Voltage | 600V |
Features | Flanged; Flip Lid |
Type | Receptacle |
Connector Type | Female |
Current Rating | 100 A |
IP Rating | IP67 |
Lighted Connector | No |
Flip Lid | Yes |
Locking Blade | No |
GFCI | No |
Current - Maximum per Contact | 100.0A |
Product Name | Watertite |
Receptacle Type | Single |
Flange | Yes |
Poles | 3-pole/4-wire |
Specialty | Pin and Sleeve |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26)
- SCHNEIDER ELECTRIC VoltageSensingRelay, 12 Pins, 120-277VAC (RM35UB3N30)
- ALLEN BRADLEY IO Module 1794IB32 (1794-IB32)
- SQUARE D Interior, 250A, 600Y/347V AC, 66 Poles (NF466L2C)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- ALLEN TEL Super B Wire Connectors, Blue, GBCONN-S1000, PK 1000 (GBCONN-S1000)
- SIMPSON STRONG-TIE ZMAX 5.5 in. H X 3.56 in. W 16 Ga. Galvanized Steel Post Base (ABU44Z)
- 3M Twist On Wire Connector, 22-10 AWG, PK5000 (H-33-KEG)
- ERICSON ADPTR- L5-20P TO 5-20R (1740)
- WIRE NUT Wirenut 73B Black, PK1000 (30-153)
- GARDNER BENDER Connector Wire Twist Red (25-006)
- Woodhead Wire Connectors & Disconnects