
ADPTR- L5-20P TO 5-20R
Mfr # 1740
Zoro # G9774150
product price:Â $47.65
/eaKey Features
Color
Yellow
Maximum Voltage
125 V
Type
Adapter
Environmental Rating
Indoor
Device Type
Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1740
Zoro #
G9774150
UPC #
782862591154
Country of Origin
China
Details
Item
ADPTR- L5-20P TO 5-20R
Color
Yellow
Maximum Voltage
125 V
Type
Adapter
Environmental Rating
Indoor
Device Type
Adapter
Poles / Wires
2P/3W
Voltage
125V
NEMA Configuration
NEMA L5-20P TO 5-20C
Phase
1
Blade Style
Locking/Straight Adapter
Description
ADPTR- L5-20P TO 5-20R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.