Shop All Food Containers
Wna
Caterline Casuals Thermoformed Platters, PET, Black, 18" Dia., PK25
Mfr # WNA A518PBL
Zoro # G4216482
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PET
- Diameter 18 in
- Type Tray
- Number of Compartments 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wna
- MFR # WNA A518PBL
- Zoro # G4216482
- UPC # 10074506543962
- Country of Origin United States
- Category Food Containers
Dimensions
Diameter | 18 in |
Details
Color | Black |
Material | PET |
Type | Tray |
Item | Food Containers |
Number of Compartments | 1 |
Food Container Material Type | Plastic |
Description
WNA Caterline Casuals Thermoformed Platters, PET, Black, 18" Diameter, 25/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Thermostat - Gs (2T-Z16593)
- LIBBEY Libbey 10.25 oz. Nob Hill Old Fashioned Glass, PK24 (23386)
- YORK Blower Wheel, Venter, 4 X 2, Cw, 3/8 Bore (S1-02632626700)
- FRIGIDAIRE Refrigerator/Freezer, Black, 60-1/2" H (FFHT1425VB)
- WNA Container, Plastic, 32 oz., Clear, PK500 (WNA APCTR32)
- TABLECRAFT Oval Beverage Tub (GT159)
- RSVP INTERNATIONAL Chicken Wire Hanging Basket - Bronze (CW-311)
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN1/1, 22.2qt TRANSPARENT, 20 7/8" X 12 3/4" X 6" (03037)
- HAROLD IMPORT CO Gadget Bear Brown Sugar (54923)
- CAMBRO Camsquare 8 qt. Winter Rose Graduation Mark White Poly Container (8SFSP148)
- SCT Tuck-Top Bakery Boxes, Paperboard, White, 8 x 8 x 5, PK100 (9455)
- Wna Food Containers