Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator/Freezer, Black, 60-1/2" H

  • Mfr # FFHT1425VB

  • Zoro # G000720639


product price: $779.00
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Top-Freezer
Number of Doors
2
Refrigerator Item
Freezer
Overall Depth
29 3/8 in
Width
27.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFHT1425VB
Zoro #
G000720639
UPC #
012505647123
Country of Origin
Thailand

Dimensions

Overall Depth
29 3/8 in
Width
27.6"
Overall Height
60 1/2 in
Height
59.9"
Overall Width
27 5/8 in
Depth
29.4"
Manufacturer Warranty Length
1 yr Labor, 1 yr Parts

Details

Refrigerator Style
Top-Freezer
Color
Black
Number of Doors
2
Refrigerator Item
Freezer
Door Type
Reversible
Refrigerator Temperature Range (F)
91.4 Degrees to 102.2 Degrees
Energy Star Compliant
Yes
Door Hinge
Swing
Freezer Temperature Range (F)
-4 Degrees to 4 Degrees
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Refrigerant Type
R-600a
Number of Shelves
3
Amps
4 A
Refrigerator Temperature Range (C)
33 Degrees to 39 Degrees C
Refrigerator Capacity
10 cu ft
Standards
ADA Compliant, ENERGY STAR Certified, UL
Item
Top-Freezer Refrigerator
Defrost
Automatic
Total Capacity
13.9 cu ft
Door Style
Solid
Features
Auto Close Doors, Eventemp(TM) Cooling System, Flexible Interior Storage System, Humidity-Controlled Crisper Drawer, Ice Maker Ready
Freezer Capacity
3.9 cu ft
Minimum Refrigerator Temperature
91.4 Degrees F
Includes Ice Maker
No
Maximum Freezer Temperature
4 Degrees F
Shelf Material
Glass
Includes Freezer
Yes
Door Swing
Reversible
Weight
131 lb
Minimum Freezer Temperature
-4 Degrees F
Maximum Refrigerator Temperature
102.2 Degrees F
Current
15 A

Description

Top-Freezer Refrigerator, Refrigerator Style Top-Freezer, Total Capacity 13.9 cu ft, Refrigerator Capacity 10 cu ft, Freezer Capacity 3.9 cu ft, Overall Height 60 1/2 in, Overall Width 27 5/8 in, Overall Depth 29 3/8 in, Color Black, Energy Star Compliant Yes, Number of Shelves 3, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.