Shop All Prewired Raceways
Wiremold
TR Plugmold, 5 ft., White
Mfr # WH20GB506TR
Zoro # G100719755
original price:
$166.18
27% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Plugmold
- Number of Outlets 10
- Outlet Center Distance 6 in
- Length 5 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # WH20GB506TR
- Zoro # G100719755
- UPC # 78677617487
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 5 ft |
Width | 60 in |
Wire Size | #12 THHN |
Overall Height | 3/4 in |
Overall Width | 1 5/16 in |
Height | 1.38 in |
Product Width US | 60.0 in |
Product Depth US | 0.75 in |
Product Height US | 1.38 in |
Description
TR Plugmold, Number of Circuits 1, Outlet Center Distance 6 in, Amps 15 A, Material Steel, Color White, Number of Outlets 10, Number of Wire Leads 3, Overall Height 3/4 in, Overall Width 1 5/16 in, Length 5 ft, Voltage 125V AC, Wire Size #12 THHN, Mounting Style Screw Through Base, Optional Entrance Fitting (1) Coupling, (2) Blank End Fittings, Includes (1) 2001 Base Coupling, (2) 2010B Blank End Fittings, Standards cULus Listed Multioutlet Assembly: File E15191 Guide PVGT/PVGT7, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Blue, 1 ft. (2113)
- ALLEN TEL Full Modular 6-Conductor Phone Line Cord, 50 Feet (AT650-35125)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SDO1V06)
- SQUARE D Pwr Dist Block, 760A, 3P, 2AWG-500 MCM, 600V (9080LBC365208)
- WIREMOLD TR Plugmold, 3 ft., White (WH20GB306TR)
- WIREMOLD USB Plugmold, 5 ft., SS, 3 Outlets (S20GB509TRUSBA)
- LEGRAND Prewired Raceway, 6 Outlets, Steel (V20GB306)
- LEGRAND Prewired Raceway, 10 Outlets, 6 In. D (V20GB506)
- LEGRAND Prewired Raceway, 6 Outlets, 12 In. D (V20GB612)
- HUBBELL WIRING DEVICE-KELLEMS Metal PlugTrak, 20A 125V, 1 Circuit, 6 Receptacle, 6' Length, Ivory (HBL24GB612IV)
- LEGRAND Prewired Raceway, 5 Outlets, Polyester (NM20GB512)
- Wiremold Raceways