Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable, Cat 6, Blue, 1 ft.

  • Mfr # 2113

  • Zoro # G2461356


product price: $1.85
/ea

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Length - Patch Cord
1.0 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2113
Zoro #
G2461356
UPC #
844660021131
Country of Origin
Philippines

Dimensions

Length - Patch Cord
1.0 ft
Length
1 ft.
Conductor Size - Data Cable
24 AWG
Overall Length
1 ft
Cable Diameter
5.8 mm

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
1 GBps
End 2 Connection Type
RJ45
Standards
TIA-568-C.2, UL 444
Cable Type
Category 6
Performance Category
6
Jacket Material
PVC
Jacket Material - Wire and Cable
PVC
Boot Type
Booted
Category - Data Cable
6
Fire Rating - Data Cable
Commercial
Connector Type
RJ45 - 8P8C
Shielding
None
Color
Blue
Shielded
Unshielded
Category Type
6
Wire Gauge
24 AWG
Temp. Range
-40 Degrees to 167 Degrees F
Plenum Rated
No
Jacket Color
Blue
NEC Article and Type
800 CMG
Item - Data Cable
Voice and Data Patch Cord
Features
Booted, Snagless, Stranded
Fire Rating
Commercial
End 1 Boot Type
Snagless
End 2 Boot Type
Snagless
Conductor Gauge
24 AWG
Maximum Frequency
550 MHz
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
-40 Degrees F
Maximum Impedance
87.6 ohm
Insulation Material
Polyethylene

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 1 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.