Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 100:1,140TC
Mfr # S24MPSS 100 DLR 140TC 1.44
Zoro # G8978133
Free Shipping & Returns
$2,041.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S24MPSS 100 DLR 140TC 1.44
- Zoro # G8978133
- UPC # 801245572204
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,100:1,140TC |
Description
Speed Reducer,2.375 In.CD,100:1,140TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS Regenerative Blower, 5 HP, 230 cfm (AB-600)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 28mm (L10028MM)
- MOBIL Mobil Velocite 6, Spindle Oil, 5 gal. (105482)
- BESTORQ B153 V Belt, 156 in Outside Length, 5/8 in Top Width, 1 Ribs (B153)
- WINSMITH Speed Reducer, 1.75", 25:1, 56C, Washdown (M18 25 R 56C)
- WINSMITH Speed Reducer, 2.63"CD, 30:1,140TC (U26 30 HOLLOW 140TC 1.44)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E20MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E20XWNS, 30:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWSS, 20:1, 56C/140TC)
- BOSTON GEAR Speed Reducer, Indirect Drive, 20:1 (715-20-G)
- Winsmith Speed Reducers