Milton 2780-50D 0.5 in. Auto Retracting Air Hose Reel
Mfr # 2780-50D
Zoro # G903920402
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 2780-50D
- Zoro # G903920402
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
The Milton Retractable Air Hose Reel with a 50 -foot performance EPDM rubber air hose is well-suited for any garage or automotive shop. This all-steel reel features corrosion resistant brass fittings and rugged dual arm frame to increase durability while preventing bends and distortion. Conveniently, the reel can be mounted to the ceiling, wall, or floor. The included Hose is resistant to cracking and abrasion while staying flexible even in temp. 5F to 150F, while solid brass end fittings are used to ensure tight, leak-free connections. The Milton Retractable 50-Foot EPDM Rubber Air Hose comes with a 1-year limited warranty. Comparable to powryte, Flexzilla, Prime fit and Campbell Hausfeld.
Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.
Features- 0.5 in. Auto Retracting Air Hose Reel
- 1/2 inch inner Diameter
- Dual arm frame prevents bending and distortion
- EPDM rubber air hose with nylon braid reinforcement
- Resistant to cracking, abrasion, heat, ozone and chemicals
- Maximum 300 PSI
- Solid brass fittings resist corrosion and leaks
- Hose reel, EPDM hose, mounting template, instruction manual, adjustable ball stop
- Hose Length: 50' length
- Working Pressure: 300 PSI Maximum Working Pressure
- Hose Reel Type: Auto retracting
- Dimension: 19.75" H x 8" W x 19" L
- Weight: 44 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #60 Heavy Offset Connecting Link 3PK (38863)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (3FCZ7)
- CONTINENTAL CONTITECH 5L340 Cogged V-Belt, 34" Outside Length, 21/32" Top Width, 1 Ribs (5L340)
- FASCO Motor, 1/45 HP, OEM Replacement Brand: Broan Replacement For: 99080345 (D632)
- WILTON MiltonMi1803; Female 0.25 in. Body Coupler (MI1803)
- CONTINENTAL CONTITECH 1" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-10-11)
- CONTINENTAL 3/8" x 75' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" FNPSM x FNPSM (HZU03830-75-43)
- LEGACY HOSE AIR SMART FLEX 3/8" X 50' WQ/1/4" (LMHSF3850BL2)
- CONTINENTAL 1/2" x 50 ft EPDM Coupled Multipurpose Air Hose 200 psi BK (20031500)
- CONTINENTAL CONTITECH 1/2" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-75-31)
- CONTINENTAL CONTITECH 3/4" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-05-11)
- Wilton Air Hoses