Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/45 HP, OEM Replacement Brand: Broan Replacement For: 99080345

  • Mfr # D632

  • Zoro # G4333905


product price: $66.69
/ea

Key Features

Frame
3.3
HP
1/45 HP
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D632
Zoro #
G4333905
UPC #
818508021072
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/4"
Shaft Length
1.41"
Length Less Shaft
2 3/16 in
Bolt Circle Dia.
2-13/16"
Body Dia.
3.3"
Manufacturers Warranty Length
1 yr.
Overall Length
3.87"
Stud Size
#8-32

Details

Frame
3.3
HP
1/45 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Counterclockwise Shaft End
Motor Sub Application
Condenser Fan
Motor Thermal Protection
Automatic
Nameplate RPM
1625 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Broan
Phase
1
RPM Range
1601-1700
Voltage
120V
Motor Bearings
Sleeve
Replacement For
99080345
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
1A
Capacitor Required
No
Standards
UL Recognized
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Fans and Blowers
Mounting Stud Pattern
2" x 2"
Voltage Compatibility
115V AC, 120V AC
Usable @ 200V
Not Usable at 200V
Weight
2 lb
Usable @ 208V
Not Usable at 208V
Motor Frame Material
Steel
Number of Speeds
1

Description

Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/45 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1 A, 3.3 Frame, OEM Replacement Brand Broan, Replacement For 99080345, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.