Shop All Sander Polisher Accessories
Wilton
Idler Drum Spacer
Mfr # 5052061B
Zoro # G3301159
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Cordless Corded
- Corded/Banded Corded
- Product Type Idler Drum Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilton
- MFR # 5052061B
- Zoro # G3301159
- UPC # 662755754692
- Country of Origin Taiwan, Province of China
- Category Sander Polisher Accessories
Details
Corded/Cordless | Corded |
Corded/Banded | Corded |
Item | Idler Drum Spacer |
Product Type | Idler Drum Spacer |
Description
Idler Drum Spacer, Product Type Idler Drum Spacer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H404KG)
- ZORO SELECT Peg, 0.24x7in, PK8 (TT11C5397PGG)
- GUARDAIR Pistol Grip Air Gun Kit with Extension (LZR6507KIT)
- KNIPEX TwinGrip Pliers, Slip Joint, 200 mm L (82 01 200)
- WILTON A18 - V Belt For Wilton Model 4210K - Be (5513024)
- SPECIALTY DIAMOND 4 Inch Diamond Wet Polishing Pad, 3mm Thick 100 Grit (BRTW4100)
- MIRKA Lambs Wool Pad 6" Yellow (MPADLWY-6)
- DIAMOND VANTAGE Polishing Pad, 4 In. Dia., 100 Grit (S-4WPP-100)
- MILWAUKEE TOOL 5-Pc 3 Yellow Foam Polishing Pad For 2438-20 (49-36-5790)
- 3M Polishing Pad, Foam, 3" Size (30807)
- STANDARD ABRASIVES Buff and Blend GP Roll, FIN, A/O, 30 ft. (830016)
- Wilton Sander Polisher Accessories