TwinGrip Pliers, Slip Joint, 200 mm L

  • Mfr # 82 01 200

  • Zoro # G003674588


product price:  $40.89
/ea

Key Features

Overall Length
8.3
Features
Durable and Resilient Due to the Robust Box Joint, Five-Way Adjustable Slip Joint with Push Button Adjustment for Precise Adjustment of Gripping Capacity, Forged from High-Grade Chrome Vanadium Electric Steel Oil-Hardened Teeth Additionally Induction-Hardened to Approx. 61 HRC, Gripping Tightening and Loosening Screws with Worn Heads and Threads, High-Grip Front Jaw with Robust Teeth and High Gear Ratio at the Tip of the Mouth, Large Front and Side Gripping Capacity for Diameters and Widths Across Flats 4 - 22 Mm, Pinch Stop Reduces the Risk of Crushed Fingers, Reliable Front Gripping of Flat Workpieces Due to the Three-Point System, Unique Combination- Front Grip and Side Grip Function/Box Joint/Push Button Adjustment, Very Slim Pliers Let You Work Even in Confined Installation Spaces with a Narrow Turning Zone for Fast Results
Handle Type
Non-slip plastic
Material
Vanadium Electric Steel
Jaw Width
1.625
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
82 01 200
Zoro #
G003674588
UPC #
843221010850
Country of Origin
Germany

Dimensions

Overall Length
8.3
Jaw Width
1.625
Jaw Length
8
Overall Width
2
Overall Height
0.8
Height
0.5
Maximum Wire Cutting Diameter
22 mm

Details

Item
TwinGrip Pliers
Features
Durable and Resilient Due to the Robust Box Joint, Five-Way Adjustable Slip Joint with Push Button Adjustment for Precise Adjustment of Gripping Capacity, Forged from High-Grade Chrome Vanadium Electric Steel Oil-Hardened Teeth Additionally Induction-Hardened to Approx. 61 HRC, Gripping Tightening and Loosening Screws with Worn Heads and Threads, High-Grip Front Jaw with Robust Teeth and High Gear Ratio at the Tip of the Mouth, Large Front and Side Gripping Capacity for Diameters and Widths Across Flats 4 - 22 Mm, Pinch Stop Reduces the Risk of Crushed Fingers, Reliable Front Gripping of Flat Workpieces Due to the Three-Point System, Unique Combination- Front Grip and Side Grip Function/Box Joint/Push Button Adjustment, Very Slim Pliers Let You Work Even in Confined Installation Spaces with a Narrow Turning Zone for Fast Results
Handle Type
Non-slip plastic
Material
Vanadium Electric Steel
Finish
Atramentized
Insulated
No
Color
Red
Weight
270 g
For Use With
Pipes and Nuts
Pinch-Free Handles
Yes
Adjustment Mechanism
Push Button
Surface Hardness
61 HRC
Steel Type
Chrome Vanadium Electric Steel
Cutting Capacities
5/32 in to 7/8 in (Capacities for Nuts)
Plier Type
Slip Joint Pliers
Number of Jaw Positions
5
Grip Material
Plastic
Plier Material
Steel
Includes Voltage Detection Module
No
Includes Wire Cutter
No
Maximum Jaw Opening
7/8 in
Jaw Texture
Serrated
Jaw Shape
Combination Flat & Curved
Handle Color
Red
Handle Style
Standard
Includes Jaw Pads
No
Tether Ready
No
Series
TwinGrip
Grip Style
Standard Cushion
Non-Sparking
No

Description

TwinGrip Pliers,8 In., Plier Type Slip Joint Pliers, Insulated No, Tether Ready No, Non-Sparking No, Overall Length 7 7/8 in, Maximum Jaw Opening 7/8 in, Jaw Length 1 in, Includes Wire Cutter No, Handle Style Standard, Voltage Rating Not Applicable, Grip Style Standard Cushion, Adjustment Mechanism Push Button, Cutting Capacities 5/32 in to 7/8 in (Capacities for Nuts)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.