Shop All Sockets
Williams
Williams Flange Jacks Pair
Mfr # JHWFJ-20
Zoro # G4143861
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Sub-Category Williams
- Length 3.6"
- Width 12.1"
- Color Black/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Carbon Steel Flex Putty Knife, Painter's Series 3" (10322)
- RIDGID Expander Head, 1/2" (10261)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/16 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48552)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 1/4-28", 3/4" dia. (SKTTF-022)
- WILLIAMS 3/8" Drive, 10mm Metric Socket, 6 Points (31710BT)
- WILLIAMS 3/8" Drive, 7mm Metric Socket, 12 Points (31807)
- WILLIAMS 1/2" Drive, 9/16" SAE Socket, 12 Points (32418-TH)
- WILLIAMS 1/2" Drive, 3/4" SAE Socket, 12 Points (ST-1224)
- WILLIAMS 1/2" Drive, 19/32" SAE Socket, 12 Points (ST-1219)
- WILLIAMS 1/2" Drive, 36mm Metric Socket, 6 Points (32536)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 10mm (80392)
- Williams Sockets