Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Flex Putty Knife, Painter's Series 3"

  • Mfr # 10322

  • Zoro # G9072841


product price: $6.99
/ea
Sold in multiples of 10 for $69.90

Key Features

Blade Width
3"
Blade Material
Carbon Steel
Handle Material
Plastic
Number of Pieces
1
Includes
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10322
Zoro #
G9072841
UPC #
048661103227
Country of Origin
Viet Nam

Dimensions

Blade Width
3"

Details

Item
Putty Knife
Blade Material
Carbon Steel
Handle Material
Plastic
Number of Pieces
1
Includes
Handle
Features
Full tang blade;Safe to Use with Chemical Solvents;Handles are affixed to blades using brass rivets and brass plated steel eyelets
Application
Patching large holes in walls and ceiling;Patching large cracks in walls and ceilings

Description

Putty Knife, Product Type Putty Knife

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.