Shop All Pneumatic Regulators
Wilkerson
Regulator, Zinc, 5 3/16" H, 3" W
Mfr # R16-04-G00
Zoro # G711188292
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Gauge Port Type NPT
- Pressure Gauge Port Size 1/4 in
- Includes Gauge
- Series 16
- Overall Height 5 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # R16-04-G00
- Zoro # G711188292
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pressure Gauge Port Size | 1/4 in |
Overall Height | 5 3/16 in |
Overall Width | 3 in |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Overall Depth | 4 1/16 in |
Description
Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 88 scfm, Maximum Operating Pressure 300 psig, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 3 in, Adjustment Location Top, System Location Air Line, Series 16, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Zinc, For Fluid Type Air, Includes Gauge, Maximum Regulated Pressure 250 psig, Minimum Operating Temperature 32 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP DNMG-432-PM Coated Carbide Insert (6000-9432)
- DAYTON 2X900 Pillow Block Bearing (2X900)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 50:1 (RF752-50E-B9-G)
- DIXON Wilkerson EconOmist Lubricator L26 Clear (L26-04A)
- WILKERSON Air Pressure Regulator, 1/2" Pipe Size (R18-04-F000B)
- WILKERSON Air Pressure Regulator, 3/4" Pipe Size (R28-06-F000B)
- WILKERSON Air Regulator, 3/4 In NPT, 220 cfm, 300 psi (R21-06-000)
- WILKERSON Air Regulator, 2 In NPT, 1,200 cfm, 300 psi (R40-0C-000)
- WILKERSON Air Regulator, 1/2 In. NPT, 80 cfm, 300 psi (SR2-04-KAS0)
- WILKERSON Regulator, Aluminum, 5 7/8" H, 2 7/8" W (R28-04-F0G0B)
- INTERSTATE PNEUMATICS CO2 Regulator - Solid Aluminum Body 0-125 PSI (WRCO2)
- Wilkerson Pneumatic System Components