Shop All Pneumatic Regulators
Wilkerson
Regulator, Aluminum, 5 7/8" H, 2 7/8" W
Mfr # R28-06-F0G0B
Zoro # G610723945
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Outlet Type NPT
- Air Inlet Type NPT
- Weight 1.37 lb
- Minimum Regulated Pressure 0 psig
- Series 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # R28-06-F0G0B
- Zoro # G610723945
- Country of Origin Korea, Republic of
- Category Pneumatic Regulators
Dimensions
Overall Width | 2 7/8 in |
Pressure Gauge Port Size | 1/4 in |
Overall Height | 5 7/8 in |
Air Outlet Size | 3/4 in |
Air Inlet Size | 3/4 in |
Overall Depth | 4 1/4 in |
Description
Regulator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 233 scfm, Maximum Operating Pressure 300 psig, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 2 7/8 in, Adjustment Location Top, System Location Air Line, Series 28, Adjustment Mechanism Material Acetal, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Includes Gauge, Maximum Regulated Pressure 250 psig
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Double Side Timing Belt Model D1800-8M-20 - 70.87 in Outside Length - 0.79 in Top Width (D1800-8M-20)
- BOSTON GEAR Miter Gear-8 Pitch (L123Y)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1/2-X)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 6 Bolt (B121030)
- WILKERSON Air Regulator, 1/4 In. NPT, 12 cfm, 300 psi (SR1-02-LAS0)
- WILKERSON Air Regulator, 1-1/2 In. NPT, 1,200 cfm (R40-0B-000)
- WILKERSON Air Regulator, 2 In NPT, 1,200 cfm, 300 psi (R40-0C-000)
- WILKERSON Air Pressure Regulator, 3/4" Pipe Size (R28-06-F000B)
- WILKERSON Regulator, Aluminum, 4 1/8" H, 1 9/16" W (R08-02-F0G0B)
- WILKERSON Air Pressure Regulator, 1/2" Pipe Size (R18-04-F000B)
- MASTER PNEUMATIC REGULATOR 1-1/2, 0-150 (R180-12H)
- Wilkerson Pneumatic System Components