Shop All Pneumatic Regulators
Wilkerson
Regulator, Aluminum, 5 3/8" H, 2 3/8" W
Mfr # R19-03-FA00B
Zoro # G410397070
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Outlet Size 3/8 in
- Body Material Aluminum
- Maximum Regulated Pressure 250 psig
- Air Inlet Size 3/8 in
- Adjustment Mechanism Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # R19-03-FA00B
- Zoro # G410397070
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Overall Height | 5 3/8 in |
Overall Width | 2 3/8 in |
Overall Depth | 2 3/8 in |
Description
Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 64 scfm, Maximum Operating Pressure 300 psig, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 2 3/8 in, Adjustment Location Top, System Location Air Line, Series 19, Adjustment Mechanism Material Acetal, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Maximum Regulated Pressure 250 psig, Minimum Operating Temperature -13 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Reusable End Female - 5/8 Flexzilla Water Hose (RP900625F)
- WESTWARD Fitting, M10x1mm Thread Size, 23/32"L, PK10 (52PA14)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 14 Stroke - 2 Rod (211434)
- PARKER Diaphragm Accumulator, 20cu. In., 2300 psi (AD032B21T9A1)
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R18-02-F000B)
- WILKERSON Air Regulator, 3/8 In NPT, 180 cfm, 300 psi (R21-03-000)
- WILKERSON Air Pressure Regulator, 3/4" Pipe Size (R28-06-F000B)
- WILKERSON Regulator, Aluminum, 4 1/8" H, 1 9/16" W (R08-02-F0G0B)
- WILKERSON Air Pressure Regulator, 3/8" Pipe Size (R18-03-F000B)
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R08-02-F000B)
- PARKER Air Regulator, 1/2 In NPT, 150 cfm, 300 psi (R119-04CG)
- Wilkerson Pneumatic System Components