Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Regulator, 1/2 In NPT, 150 cfm, 300 psi

  • Mfr # R119-04CG

  • Zoro # G4862496


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Regulators
1/2 in
Max. Inlet Pressure - Regulators
300 psi
Adjustment Range - Regulators
0 to 125 psi
Max. Temp. - Regulators
125 Degrees F
Overall Height - Regulators
6.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R119-04CG
Zoro #
G4862496
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Regulators
1/2 in
Overall Height - Regulators
6.76 in
Overall Height (Regulators)
6.76"
Overall Width (Regulators)
3.56"
Overall Width - Regulators
3.56 in
Overall Length
3.56 in
Pipe Size (Regulators)
1/2"
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in
Overall Depth
3 9/16 in
Overall Height
6 7/8 in
Pressure Gauge Port Size
1/4 in
Overall Width
3 9/16 in
Length
3.56"
Height
6.76"
Width
3.56"

Details

Item
Compressed Air Regulator
Max. Inlet Pressure - Regulators
300 psi
Adjustment Range - Regulators
0 to 125 psi
Max. Temp. - Regulators
125 Degrees F
Includes
Gauge Plug and Face Gauge, Regulator
Adjustment Knob
Nonrising
Compressed Air Regulator Product Grouping
General Purpose Air Regulator
Body Material
Zinc
Valve Design
Balanced
Max. Inlet Pressure (Regulators)
300 psi
Series
R119
Max. Flow - Regulators
150 cfm
Gauge Port
1/4 in NPT
Max. Temp. (Regulators)
125 Degrees F
Adjustment Range (Regulators)
0 to 125 psi
Max. Flow (Regulators)
150 cfm
Adjustment Mechanism
Screwdriver
Number of Air Inlets
1
Air Outlet Type
NPT
Adjustment Location
Top
Air Inlet Type
NPT
Minimum Operating Temperature
40 Degrees F
Number of Air Outlets
1
Pressure Gauge Included
Yes
Seal Material
Nitrile
Adjustment Mechanism Material
Steel
Modular Connection
No Modular Connection
Air Inlet Gender
Female
Maximum Regulated Pressure
125 psi
Regulator Type
Relieving
Maximum Operating Temperature
125 Degrees F
Pressure Gauge Port Type
NPT
For Fluid Type
Air
For Substance Type
Air
System Location
Air Line
Maximum Flow Rate
150 cfm
Weight
3.2 lb
Minimum Regulated Pressure
2 psi
Maximum Operating Pressure
300 psi
Air Outlet Gender
Female
Material
Zinc
Max. Pressure
300 psi

Description

Compressed Air Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 150 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 125 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Screwdriver, Overall Width 3 9/16 in, Adjustment Location Top, System Location Air Line, Series R119, Adjustment Mechanism Material Steel, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Zinc, For Fluid Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.