Shop All Pneumatic Regulators
Wilkerson
Air Regulator, 1 In. NPT, 500 cfm, 300 psi
Mfr # R30-08-000
Zoro # G0770533
original price:
$168.86
15% off
new price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1 in
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 10 to 125 psi
- Max. Temp. - Regulators 150 Degrees F
- Overall Height - Regulators 10.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # R30-08-000
- Zoro # G0770533
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1 in |
Overall Height - Regulators | 10.3 in |
Overall Width (Regulators) | 4.30" |
Overall Width - Regulators | 4.3 in |
Pipe Size (Regulators) | 1" |
Overall Height (Regulators) | 10.30" |
Overall Height | 10 5/16 in |
Overall Width | 4 5/16 in |
Air Outlet Size | 1 in |
Air Inlet Size | 1 in |
Pressure Gauge Port Size | 1/4 in |
Overall Depth | 2 5/8 in |
Height | 10.3" |
Description
Compressed Air Regulator, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 500 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 4 5/16 in, System Location Air Line, Series R30, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Zinc, For Fluid Type Air, For Substance Type Air, Maximum Regulated Pressure 125 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Filter, Oil Removal, Fine, 0.01Micron, 3/8" (F03-HF-DP1)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 15 # of Teeth (35B15F-5/8)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9606FDS4Z, Pressure Line, 10 micron (ZX-HC9606FDS4Z)
- MILTON 3/8" x 50 ft PVC Air Hose 250 psi (1645)
- WILKERSON Air Regulator, 1/4 In NPT, 117 cfm, 300 psi (R21-02-000)
- WILKERSON Air Pressure Regulator, 3/8" Pipe Size (R18-03-F000B)
- WILKERSON Air Pressure Regulator, 1/2" Pipe Size (R18-04-F000B)
- WILKERSON Air Regulator, 1/4 In. NPT, 12 cfm, 300 psi (SR1-02-KAS0)
- WILKERSON Air Regulator, 1/4 In. NPT, 12 cfm, 300 psi (SR1-02-LAS0)
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R08-02-F000B)
- FESTO Pressure Regulator LR-1/2-D-MIDI (LR-1/2-D-MIDI)
- Wilkerson Pneumatic System Components