Shop All Square End Mills
Widia
Square End Mill, TIALN Grade, Carbide
Mfr # I3S0750T150L
Zoro # G2959621
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 3/4"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I3S0750T150L
- Zoro # G2959621
- Country of Origin India
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 3/4" |
Length of Cut | 1 1/2 in |
Shank Dia. | 3/4 in |
Overall Length | 4 in |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in Wire Stripper 24 to 10 AWG (12 62 180)
- DRILLCO 5.0MM-0.80 4FL BOTTOM TAP - 2800 (28A050AB)
- DRILL AMERICA #4 Carbon Steel Screw Extractor (DEWEZ4)
- WESTWARD 7" Standard Duty Combination Vise with Swivel Base (10D694)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T150X)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0750T100R)
- WIDIA End Mill, 0.7500 in. Milling Dia., I4S (I4S0750T150R)
- WIDIA End Mill, 0.5000 in. Milling Dia., I2S (I2S0500T300X)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T050S)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T075R)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0500T100R)
- Widia Square End Mills