Shop All Spiral Flute Taps
Widia
Spiral Flute Tap, M30-3.50, Modified Bottoming, Metric Coarse, 5 Flutes, TiCN
Mfr # GT305163
Zoro # G6987172
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M30-3.50
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Coarse
- Number of Flutes 5
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT305163
- Zoro # G6987172
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M30-3.50 |
Thread Length | 35.00mm |
Tap Dimension Type | Metric |
Overall Length | 180.00mm |
Tap Size | M30 |
Shank Dia. | 22.00mm |
75% Thread Drill Size | 26.59 mm |
Shank Length | 89.00 mm |
65% Thread Drill Size | 27.04 mm |
Square Size | 18.00mm |
Thread Size | M30x3.5 |
Size | M30 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size M30x3.5, Metric, Overall Length 180.00 mm, HSS-E-PM, TiCN, Thread Length 35.00 mm, 75 Percent Thread Drill Size 26.59 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOWA HIGH PERFORMANCE TAPS M10 x 1.5mm Yellow Ring HSSE-V3 Spiral Flute Taps (123660)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No2 Ph (492-AX)
- CAPRI TOOLS Hex Master Bit Socket Set, 32 pcs (CP30032)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-SS7138)
- WIDIA Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, TiCN (GT305051)
- WIDIA Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 5 Flutes, TiCN (GT205113)
- SOWA HIGH PERFORMANCE TAPS M4 x 0.7mm Yellow Ring HSSE-V3 Spiral Flute Taps (123652)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312602101)
- YMW TAPS Spiral Flute Tap, M10X1, 4 Flutes, TIN (SS010M5NEB-TIN)
- NACHI L6958 M6-1 GT6 3FL SG LOW SPIRAL BOTTOMING TAP (59620)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes (386531)
- Widia Taps