Wheelmaster 8004 4 Hose Air Master Stainless Steel Kit
Mfr # W6E-8004
Zoro # G204062139
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheelmaster
- MFR # W6E-8004
- Zoro # G204062139
- UPC # 15407800177
- Country of Origin China
- Category Motorsport Engine and Intake
Description
Safe travel with safe tires, which means regularly checking tire pressure. Properly inflated tires improve gas mileage, increase safety, increases tire life and improves vehicle handling. Easy to install, no special tools required, the hoses attach to your exisiting valve stem allowing proper inflation and pressure checks in seconds. Each kit comes complete with everything you need for the specific wheel application. These heavy duty inflators are constructed of high quality two ply rubber tubing reinforced with a tough nylon braiding. Airless tire inflators contain zero internal pressure so they can not leak if cut or damaged. The interior of hose does not contain air unless the adjustable core actuator within the hose is engaged when checking and inflating tires. Hm stainless steel - 4 hose kit for 22.50 inch wheels.
- Weight - 1.06
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Molded Notch V-Belt, Ax23 (AX23)
- ZEP 35 lb. Heavy-Duty Powdered Car and Truck Wash Pail, Pink, Formula 965 (51733)
- MAIN FILTER MP FILTRI CSG150P25A Replacement/Interchange Spin-On Filter (MF0058070)
- QUAKER STATE Peak Performance 5W-30 4-Cycle Multi Grade Motor Oil 1 qt (550035180)
- WHEELMASTER Wheelmaster 80293 3 In. Straight Valve Extender; 2 Pack (W6E-80293)
- WHEELMASTER Wheelmaster 8029180 180 Degree Front Valve Extension; 2 Pack (W6E-8029180)
- KRATOR Krator KM013-B Keyless Gas Cap Twist Off Fuel Tank Cap for Yamaha YZF R6 Logo Engraved - Black (KM013-B)
- RED HORSE PERFORMANCE -10 SINGLE INLET TO -10 DUAL OUTLET - CLEAR (930-10-10-5)
- ZEROSTART Silicone Pad, Fuel Filter - 50W, 12V, 4.2A - 3in. 7.6 Cm X 9in. 23 Cm (3400039)
- DAYCO Water Pump, Dp846 (DP846)
- DONALDSON Fuel Filter, Water Separator Spin-On, P550834 (P550834)
- Wheelmaster Motorsport Engine and Intake