Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classical Section Molded Notch V-Belt, Ax23

  • Mfr # AX23

  • Zoro # G8980092


product price: $12.39
/ea

Key Features

Material
Gates Ethylene Compound
Angle
38 Degrees
Outside Circumference (mm)
643
Top Width (mm)
12
Cross Section
AX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AX23
Zoro #
G8980092
UPC #
72053513110
Country of Origin
Unknown

Dimensions

Top Width (mm)
12
Effective Length (mm)
639
Thickness (mm)
9

Details

Item
V-Belt
Material
Gates Ethylene Compound
Angle
38 Degrees
Outside Circumference (mm)
643
Cross Section
AX
Notched
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.