Shop All Cutter Parts
Westward
Slide, 16 in., PR
Mfr # GGS_51247
Zoro # G2534327
product price: $36.55
/pr
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Westward
- For Use With Mfr. Model Number AT42061CG, AT42111CG, AT42131CG, AC742111ACG, AC742081ACG
- Impact Rated No
- Compatible with Manufacturer Model No. AC742081ACG, AC742111ACG, AT42061CG, AT42111CG, AT42131CG
- Load Capacity per Pair 200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # GGS_51247
- Zoro # G2534327
- UPC # 190735829073
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Details
Fits Brand | Westward |
For Use With Mfr. Model Number | AT42061CG, AT42111CG, AT42131CG, AC742111ACG, AC742081ACG |
Item | Drawer Slides |
Impact Rated | No |
Compatible with Manufacturer Model No. | AC742081ACG, AC742111ACG, AT42061CG, AT42111CG, AT42131CG |
Load Capacity per Pair | 200 lb |
Drawer Slide Type | Ball Bearing |
Includes Mounting Hardware | No |
Description
Drawer Slides, Compatible Grainger Part Number 32H836, 32H837, 32H838, 32H839, 32H840, 32H841, 32H852, 32H853, 32H854, 32H855, 32H856, 32H857, 32H891, 32H892, 32H893, Compatible with Manufacturer Model No. AC742081ACG, AC742111ACG, AT42061CG, AT42111CG, AT42131CG, Drawer Slide Type Ball Bearing, Includes Mounting Hardware No, Load Capacity per Pair 200 lb, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST TOOL & CUTLERY Offset Left Avia Snip (MWT-6510L)
- KNIPEX 8 in Needle Nose Plier, Side Cutter Plastic Coated Handle (26 11 200)
- KODIAK CUTTING TOOLS 7/16-14 Standard Hand Tap 3 Piece Tap Sets (5504026)
- MITUTOYO Ring Gage, 3.2" (177-295)
- WESTWARD Replacement Jaw (GGS_45822)
- WESTWARD Serrated Jaw, 4 in. (GGS_50176)
- WESTWARD Ball Bearing Slides, 15 in. x 35mm, PR (GGS_51212)
- WESTWARD Tube Cutter Wheel, 1/4-2 1/2 In, PK2 (6KHD5)
- WESTWARD Replacement Blade, For 13P552 (13P551)
- WESTWARD Key (QCI01001)
- RIDGID Oil Spout, Steel (45845)
- Westward Cutter Parts