Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Remote Starter Switch

  • Mfr # 1EKP9

  • Zoro # G0434935


product price: $19.79
/ea

Key Features

Length
2 1/8 in
Width
3 3/4 in
Color
Black, Red, Yellow
Height
7 3/4 in
Characteristics
For Starting Engine From Engine Compartment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EKP9
Zoro #
G0434935
UPC #
190735748947
Country of Origin
China

Dimensions

Length
2 1/8 in
Width
3 3/4 in
Height
7 3/4 in
Overall Length
2 1/8 in
Overall Width
3 3/4 in

Details

Item
Remote Starter Switch
Color
Black, Red, Yellow
Characteristics
For Starting Engine From Engine Compartment
Application
Grounding And Starting Solenoid Switch
Number of Pieces
1
Material
Plastic, Steel
For Vehicle Tool Category
General Purpose
Tool Type
Remote Starter Switch
Shop By
Closeouts
Compatible Vehicle Part
Engine
Testing Application
Start and Crank Engine

Description

Remote Starter Switch, Tool Type Remote Starter Switch, Testing Application Start and Crank Engine, Material Plastic, Steel, Number of Pieces 1, Overall Length 2 1/8 in, Overall Width 3 3/4 in, Compatible Vehicle Part Engine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.