Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Putty Knife/Painters Tool Set, 3" W, 5 Pc.
Mfr # 4YT20
Zoro # G7478283
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3 in
- Blade Material Carbon Steel
- Includes Protective Bag
- Number of Pieces 5
- Handle Material Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 4YT20
- Zoro # G7478283
- UPC # 00194484301736
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 in |
Details
Blade Material | Carbon Steel |
Includes | Protective Bag |
Number of Pieces | 5 |
Handle Material | Plastic, Rubber |
Putty Knife/Scraper Blade Flexibility | Flexible |
Item | Putty Knife/Painters Tool Set |
Blade Type | (1) Standard, (1) 6-in-1 |
Handle Design | Tapered |
Knife / Scraper Sub-Category | Knife/Scraper Sets |
Blade Shape | Contoured, Straight |
Handle Style | Tapered |
Blade Flexibility | Flexible |
Description
Putty Knife/Painters Tool Set, Blade Flexibility Flexible, Blade Material Carbon Steel, Blade Shape Contoured, Straight, Blade Width 3 in, Handle Material Plastic, Rubber, Handle Style Tapered, Includes Protective Bag, Number of Pieces 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Nonsparking Phillips Screwdriver #4 Round (S-1101)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.040in (111204000)
- OSG Carbide End Mill, 5/16in dia, 13/16in Cut (495-3124)
- KLEIN TOOLS 5 mm Nut Driver, 3-Inch Hollow Shaft (630-5MM)
- WESTWARD Putty Knife, Flexible, 3", Carbon Steel (4YP34)
- WESTWARD Putty Knife, Stiff, 3", Carbon Steel (4YP31)
- WESTWARD Putty Knife/Painters Tool Set, 3" W, 5 Pc. (31MJ75)
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel (13A663)
- WESTWARD Painters Tool, Stiff, 3-1/4", SS (46A911)
- WESTWARD Putty Knife, Flexible, 4", Polypropylene (13A713)
- WARNER 2" Flex Plastic Putty Knife (904)
- Westward Putty & Joint Knives, Spatulas, Scrapers