Shop All Screwdriver Bits
Westward
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 41D626
Zoro # G5052232
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T9
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 41D626
- Zoro # G5052232
- UPC # 190735828885
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T9 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Shank Size | 1/4" |
Overall Length | 2" |
Point Size | T9 |
Tip Size | T9 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Finish | Unfinished |
Item | Power Bit |
Impact Rated | Yes |
For Use With | Power Drill |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T9, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Drill, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Snap Ring Plier, Bent Tip, 90 deg., 0.070" (KTI-55142)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-187-039-075)
- TENG TOOLS 1/2" Drive 6 Point Deep Metric 30mm Impact Socket (920630N)
- SPYDER Scraper Blade, Reciprocating Saw, Steel (138)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D615)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T7, 1", PK5 (40L601)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L643)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L610)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5 (40L596)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5 (40L606)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No2 Ph (492-AX)
- Westward Screwdriver Bits