Shop All Bit Sockets
Westward
3/8 in Drive Phillips Socket Bit Metric #2 Tip, 1 13/16 in L
Mfr # 53YV93
Zoro # G3371818
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 53YV93
- Zoro # G3371818
- UPC # 190735954829
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 13/16 in |
Size | #2 |
Tip Size | #2 |
Insert Length | 7/8 in |
Socket Depth | Standard |
Description
Socket Bit, Insert Length 7/8 in, Replaceable Insert No, Metric, Tip Size #2, Tip Style Phillips, Overall Length 1 13/16 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Phillips, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Pliers Wrench, 7 1/4 (86 03 180)
- KIPP Adjustable Handle, Size: 3 5/16-18X30 Zinc, Black Satin, Comp: Steel (K0116.3A31X30)
- COILHOSE PNEUMATICS Siphon Tip Blow Gun (602)
- HHIP Adjustable Tailstock For 8 & 10" Rotary Tables (3900-2402)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 8 mm Tip, 1 13/16 in L (54TM63)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 7 mm Tip, 1 13/16 in L (54TM62)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 3 mm Tip, 1 13/16 in L (54TM58)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 3 mm Tip, 4 3/4 in L (54TM18)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T60 Tip, 2 1/2 in L (54TN56)
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T8 Tip, 1 3/8 in L (20XA01)
- WILLIAMS 1/4" Dr, 3/32" Size, SAE Williams Hex Bit Socket, 6 Pts (MA-3HBA)
- Westward Bit Sockets