Pliers Wrench, 7 1/4

  • Mfr # 86 03 180

  • Zoro # G403674461


product price:  $64.35
/ea

Key Features

Material
Vanadium Electric Steel
Finish
Chrome Plated
Jaw Width
1.666666667
Handle Type
Plastic coating
No. of Jaw Positions
15
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
86 03 180
Zoro #
G403674461
UPC #
843221003029
Country of Origin
Germany

Dimensions

Overall Length
7.6
Jaw Width
1.666666667
Jaw Length
7.25
Overall Width
2.4
Height
0.666666667
Overall Height
0.85

Details

Material
Vanadium Electric Steel
Finish
Chrome Plated
Handle Type
Plastic coating
No. of Jaw Positions
15
Item
Pliers Wrench
Weight
0.545
Color
Red

Description

Pliers Wrench,7 1/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.