Shop All Headlamps, Headlights & Components
Westinghouse
Westinghouse 7090000 40 in. Hide A Cord Wire Cover; White
Mfr # 7090000
Zoro # G704076513
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 7090000
- Zoro # G704076513
- UPC # 30721709005
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
Westinghouse Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- 40 in. Hide A Cord Wire Cover
- Bulb Included: No
- Energy Star: No
- Finish: White
- Outdoor Listed: No
- Dimension: 0.75" H x 2.25" W x 43.00" L
- Weight: 0.17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Halogen Bulb, Spade Terminal, 12V, Clear (90971-5)
- SEACHOICE Stainless Steel Plow Anchor, 22 lbs. (43850)
- GATES G-Force RedLine CVT Belts 25R4789 OEM M155037 1 1/4" x 49 1/8" (25R4789)
- BLUE SEA SYSTEMS 1732200 Mini OLED Ammeter - Blue (1732200)
- TYC Headlight Assembly 2012-2014 Toyota Camry V6, 20-9221-00-1 (20-9221-00-1)
- KENSUN Kensun UN-K-55W Bulbs-H1-3K HID Xenon 3000K 55W AC Bulbs; Yellow (UN-K-55W Bulbs-H1-3K)
- LUMILEDS LED Integral Beam H4656 (H4656LED)
- DORMAN Heavy Duty Headlight, 888-5404 (888-5404)
- SPEC-D TUNING Dodge Ram 1500 2500 3500 Projector Headlights 09-19 (2LHP-RAM09G2-SQ-RS)
- DABMAR LIGHTING Dabmar Lighting LVW-2 14 Gauge Low Voltage Underwater Cord Cable - Black (LVW-2)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6820-00 (20-6820-00)
- Westinghouse Automotive Headlight, Signal & Tail Light Assemblies