Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Halogen Bulb, Spade Terminal, 12V, Clear

  • Mfr # 90971-5

  • Zoro # G2021695


product price: $8.29
/ea

Key Features

Light Technology
Halogen
Bulb Base Type
Spade Terminal (PK22s)
Wattage Equivalency
55W HAL
Watts
55 W
Includes
12V 55W Bulb with Spade Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90971-5
Zoro #
G2021695
UPC #
089373006611
Country of Origin
Taiwan, Province of China

Dimensions

Bulb Dia.
11.5 mm
Overall Length
42 mm

Details

Light Technology
Halogen
Bulb Base Type
Spade Terminal (PK22s)
Wattage Equivalency
55W HAL
Watts
55 W
Includes
12V 55W Bulb with Spade Terminal
Lighting Technology
Halogen
Bulb Primary Application
Automotive
Item
Halogen Bulb
Shape
Candle
Used For
Replacement Bulb for Warning Lights
Voltage
12V DC
Volt Bulb
12
Sub-Category
Vehicle Replacement Lamps
Bulb Finish
Clear
Color
clear
Lamp Type
Halogen
Current Rating
2.7A
Termination Type
Hardwired with Spade Terminal
Light Color
White
Bulb Housing
Glass
Lumens
1,400 lm
Trade Number
90971-5
Shatter-Resistant
No
Overall Bulb Base Type
Terminal
Overall Bulb Shape
T
Color Temperature
3100K
Bulb Beam Angle
360 Degrees
Dimmable
No
Incandescent Wattage Equivalency
55 W
Color Rendering Index
98
Rated Life
500 hr
Amps
4.7 A

Description

Halogen Bulb, Bulb Base Type Spade Terminal (PK22s), Bulb Beam Angle 360 Degrees , Bulb Dia. 11.5 mm, Bulb Housing Glass, Color Rendering Index 98, Color Temperature 3100K, Incandescent Wattage Equivalency 55 W, Lumens 1,400 lm, Light Technology Halogen, Overall Length 42 mm, Shatter-Resistant No, Trade Number 90971-5, Voltage 12V DC, Watts 55 W, Rated Life 500 hr, Bulb Finish Clear, Dimmable No, Light Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.