Shop All Utility Knives
Westcott
Westcott Safety Ceramic Fixed Blad, 12 PK
Mfr # 659
Zoro # G710877258
product price: $71.39
/pk 12, $5.95/ea
Sold in multiples of 4 for $285.56
$285.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.95 in
- Overall Width 3.15 in
- Color Green
- Includes 12 Cutters
- Depth 8.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 659
- Zoro # G710877258
- UPC # 073577006591
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 2.95 in |
Overall Width | 3.15 in |
Depth | 8.27 in |
Details
Color | Green |
Includes | 12 Cutters |
Item | Westcott Safety Ceramic Fixed Blad |
Material | ABS |
Description
Westcott Safety Ceramic Fixed Blad, Package Quantity 12
- •Ceramic Safety Cutters Powered by Westcott® Ceramic Blades
- •Ceramic blades last longer than steel
- •Strong and lightweight plastic body
- •Non-Replaceable blades
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Hollow Punch, Round, Steel, 10mm x 1-1/8 In (50558)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2120MD)
- MILWAUKEE TOOL Duct Knife, Serrated/Smooth, Blade 5 1/2"L (48-22-1927)
- MAKITA 3/8" Keyless Chuck Adapter (763198-1)
- WESTCOTT Pencil Sharpeners, 24 pcs. 1 Hole Manual (15993)
- WESTCOTT ACM 6.15 in. Safety Ceramic Blade Box Cutter Knife, Green (WE472222)
- WESTCOTT 6 in Auto-Retracting Box Opening Safety Knife, ABS, 100PK (17326)
- WESTCOTT Safety Ceramic Blade Box Cutter, 5.5", Green (16475)
- WESTCOTT Ceramic Safe Cutter, Full Size, Repl Bla (16475)
- WESTCOTT Safety Cutter Fixed, 5 PK (17379)
- WOKIN Aluminum Case Snap-Off Blade Knife (300218)
- Westcott Utility Knives