Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pencil Sharpeners, 24 pcs. 1 Hole Manual

  • Mfr # 15993

  • Zoro # G1467053


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Application
General Purpose
Includes
24
Width
0.63
Number of Tools
24
Length
1.02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15993
Zoro #
G1467053
UPC #
073577159938
Country of Origin
China

Dimensions

Width
0.63
Length
1.02
Height
0.39

Details

Item
Pencil Sharpeners,24 pcs. 1 Hole Manual
Application
General Purpose
Includes
24
Number of Tools
24
Color
Assorted
Weight
0.06
Demographic
Student - Age 12+,Kids - Ages 5 - 11
Handle Material
Plastic
Blade Material
Steel

Description

Pencil Sharpeners,24 pcs. 1 Hole Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.