Shop All Utility Knives
Westcott
Westcott Generation II Ceramic Saf, 12 PK
Mfr # 660
Zoro # G910877263
product price: $98.69
/pk 12, $8.22/ea
Sold in multiples of 4 for $394.76
Free Shipping & Returns
$394.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Includes 12 Cutters
- Depth 6.42 in
- Material ABS
- Overall Length 3.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 660
- Zoro # G910877263
- UPC # 073577006607
- Country of Origin China
- Category Utility Knives
Dimensions
Depth | 6.42 in |
Overall Length | 3.84 in |
Overall Width | 4.33 in |
Details
Color | Green |
Includes | 12 Cutters |
Material | ABS |
Item | Westcott Generation II Ceramic Saf |
Description
Westcott Generation II Ceramic Saf, Package Quantity 12
- •Ceramic safety cutters with finger loop
- •Powered by Westcott® Ceramic Blades
- •Ceramic blades last longer than steel
- •Strong and lightweight plastic body
- •Fingerloop for added control
- •Replaceable blades for extended use
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 100 ft L Measuring Tape Blade Refill for OTR Series Case, 1/2 in W, ft/in/8ths (RF-18-100)
- WIHA 40 Piece MaxxTor Impact Bit Set (76884)
- GREY PNEUMATIC 3/8" Drive Semi-Deep Length Universal Set, Metric, 10 pcs (1210UMSD)
- SUPERCUT 115-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (445350)
- WESTCOTT Pencil Sharpeners, 24 pcs. 1 Hole Manual (15993)
- WESTCOTT Safety Cutter Fixed, 5 PK (17379)
- WESTCOTT Safety Ceramic Blade Box Cutter, 6.15", Green (17519)
- WESTCOTT ACM 6.15 in. Safety Ceramic Blade Box Cutter Knife, Green (WE472222)
- WESTCOTT 6 in Auto-Retracting Box Opening Safety Knife, ABS, 100PK (17326)
- WESTCOTT Compact Safety Ceramic Blade Box Cutter, 2.5" Retractable Blade, Green (16474)
- GREAT NECK Retractable Knife 2Blades (K15C)
- Westcott Utility Knives