Shop All Utility Knives
Westcott
Westcott Ceramic Blade Safety Knif, 12 PK
Mfr # 662
Zoro # G910877232
Sold in multiples of 4 for $455.96
Free Shipping & Returns
$455.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 12 Cutters
- Depth 7.48 in
- Color Green
- Overall Width 5.91 in
- Overall Length 3.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westcott
- MFR # 662
- Zoro # G910877232
- UPC # 073577006621
- Country of Origin China
- Category Utility Knives
Dimensions
Depth | 7.48 in |
Overall Width | 5.91 in |
Overall Length | 3.74 in |
Details
Includes | 12 Cutters |
Color | Green |
Item | Westcott Ceramic Blade Safety Knif |
Material | ABS |
Description
Westcott Ceramic Blade Safety Knif, Package Quantity 12
- •Ceramic Safety Cutter with Dual Sided Blades
- •Powered by Westcott® Ceramic Blades
- •Ceramic blades last longer than steel
- •Strong and lightweight plastic body
- •Easily remove entire box top
- •Added safety when cutting
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.072 In, Black (911107200)
- WERA Insulated Phillips Screwdriver #2 Round (05006154001)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #56 (.0465”/1.181MM), 12PK (45-21256)
- MILWAUKEE TOOL Organizer Cup for PACKOUT Wall-Mounted Storage (48-22-8336)
- WESTCOTT Compact Safety Ceramic Blade Box Cutter, 2.5" Retractable Blade, Green (16474)
- WESTCOTT Safety Ceramic Blade Box Cutter, 5.5", Green (16475)
- WESTCOTT Pencil Sharpeners, 24 pcs. 1 Hole Manual (15993)
- WESTCOTT ACM 6.15 in. Safety Ceramic Blade Box Cutter Knife, Green (WE472222)
- WESTCOTT Safety Cutter Fixed, 5 PK (17379)
- WESTCOTT Ceramic Safe Cutter, Full Size, Repl Bla (16475)
- KNIPEX Knife, 6 1/2" CutiX Universal Snap Knife (90 10 165 BKA)
- Westcott Knives, Cutters & Snips