Shop All Scissors
Westcott
Scissors, 5.5" Saf-T-Cut Scissor
Mfr # 5000
Zoro # G2113844
product price: $1.89
/ea
Sold in multiples of 12 for $22.68
$22.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Width 2.38
- Height 0.25
- Length 5.375
- Weight 0.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 2.38 |
Height | 0.25 |
Length | 5.375 |
Details
Item | Scissors,5.5" Saf-T-Cut Scissor |
Color | Assorted |
Weight | 0.04 |
Demographic | Student - Age 12+,Kids - Ages 5 - 11 |
Description
Scissors,5.5 In. Saf-T-Cut Scissor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYAIR Bubble Roll, 175 ft. Roll length, Clear, Roll Width: 24 in (DBS24-175)
- MAYFLOWER DISTRIBUTING Mayflower Georgia Bulldogs Foil Balloon (207284)
- BIC Velocity Max Pencil, 0.7 mm, HB (#2.5), Assorted Barrel Colors, PK2 (MPMX7P21-BK)
- TAPECASE Shipping Labels, Black/Yellow, PK50 (16U983)
- WESTCOTT Multipurpose, Scissors, Straight, 5 In. L (13525)
- WESTCOTT Scissors, 9" Shears, Office Forged (10252)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (41218)
- WESTCOTT KleenEarth Recycled Scssors, 8", Black, PK2 (15179)
- WESTCOTT Kids Scssors, Antimicrobial, Blunt, 5", PK12 (14871)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (13227)
- CRESCENT WISS SNIPS MULTI-PURP 13-3/4"" (MPX5)
- Westcott Scissors