Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bubble Roll, 175 ft. Roll length, Clear, Roll Width: 24 in

  • Mfr # DBS24-175

  • Zoro # G1918137


product price: $56.29
/ea

Key Features

Bubble Roll Type
Parcel-Ready
Perforation
Perforated
Bubble Size
3/16 in
Roll Width
24 in
Roll Length
175 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBS24-175
Zoro #
G1918137
UPC #
-
Country of Origin
United States

Dimensions

Bubble Size
3/16 in
Roll Width
24 in
Roll Length
175 ft
Bubble Height
3/16"
Width
12"
Height
24"

Details

Bubble Roll Type
Parcel-Ready
Perforation
Perforated
Color
Clear
Rolls per Bundle
1
Item
Bubble Roll
Perforation Increments
8"
Basis Weight
5 lb.

Description

Bubble Roll, Bubble Roll Type Parcel-Ready, Perforation Perforated, Bubble Size 3/16 in, Roll Width 24 in, Roll Length 175 ft, Color Clear, Rolls per Bundle 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.