Shop All Utility Knives
Westcott
Safety Knife Safety Blade, 5 PK
Mfr # 17379
Zoro # G4081368
product price: $14.39
/pk 5, $2.88/ea
Sold in multiples of 6 for $86.34
$86.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Safety Blade
- Application General Purpose
- Includes 5
- Number of Tools 5
- Length 9.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 17379
- Zoro # G4081368
- UPC # 73577173798
- Country of Origin China
- Category Utility Knives
Dimensions
Length | 9.125 |
Height | 0.625 |
Width | 5.375 |
Details
Blade Type | Safety Blade |
Application | General Purpose |
Item | Safety Knife |
Includes | 5 |
Number of Tools | 5 |
Color | Assorted |
Weight | 0.28 |
Demographic | Adult |
Description
Saber-Safety Cutter,Assorted,Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Steel Demon Carbide Teeth Hole Cutter, 1 (DHS1125CF)
- DRILL AMERICA 3/16" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO3/16)
- BETA Screwdriver, Extra-Short, 30mm (012620106)
- MITUTOYO Ring Gage, .70" (177-183)
- WESTCOTT Pencil Sharpeners, 24 pcs. 1 Hole Manual (15993)
- WESTCOTT Safety Ceramic Blade Box Cutter, 6.15", Green (17519)
- WESTCOTT Ceramic Safe Cutter, Full Size, Repl Bla (16475)
- WESTCOTT 6 in Auto-Retracting Box Opening Safety Knife, ABS, 100PK (17326)
- WESTCOTT Safety Cutter Fixed, 5 PK (17379)
- WESTCOTT Compact Safety Ceramic Blade Box Cutter, 2.5" Retractable Blade, Green (16474)
- HOME IMPROVEMENT 66-0372 18 mm 8 Point Snap Off Blade, 5PK (HO3573878)
- Westcott Knives, Cutters & Snips