Shop All Utility Knives
Westcott
Safety Cutter Fixed, 5 PK
Mfr # 17379
Zoro # G4060802
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Blade Type Fixed
- Length 5.75"
- Width 0.25"
- Thickness 0.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westcott
- MFR # 17379
- Zoro # G4060802
- UPC # 73577173798
- Country of Origin China
- Category Utility Knives
Dimensions
Length | 5.75" |
Width | 0.25" |
Details
Color | Assorted |
Blade Type | Fixed |
Item | Safety Cutter |
Thickness | 0.1" |
Material | Carbon Steel |
Type | Safety Cutter |
Number of Blades | 1 |
Description
Westcott® Safety Cutter, 5.75", Assorted, 5/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Pointed Control Knob, 1/4" Thread Size, 1/2"L, GP Phenolic (2310)
- WILLIAMS Williams Striking Wrench, 1-1/4" (SFH-1808W)
- ELESA Black-oxide steel clamping element, threaded hole, ERZ.78-5/16-18 (ERZ-A (inch sizes))
- DE-STA-CO Manual Toggle Clamp, U-Bar, 200lb. (202-UL)
- WESTCOTT Safety Ceramic Blade Box Cutter, 6.15", Green (17519)
- WESTCOTT Safety Ceramic Blade Box Cutter, 5.5", Green (16475)
- WESTCOTT Ceramic Safe Cutter, Full Size, Repl Bla (16475)
- WESTCOTT Pencil Sharpeners, 24 pcs. 1 Hole Manual (15993)
- WESTCOTT Compact Safety Ceramic Blade Box Cutter, 2.5" Retractable Blade, Green (16474)
- WESTCOTT 6 in Auto-Retracting Box Opening Safety Knife, ABS, 100PK (17326)
- HOME IMPROVEMENT 66-0456 9 mm. Neon Breakaway Knife Bucket, 25PK (HO3579209)
- Westcott Utility Knives