Shop All Utility Knives
Westcott
Safety cutter, Ceramic blade w/Rear
Mfr # 661
Zoro # G910865178
product price: $147.99
/ea
Sold in multiples of 4 for $591.96
Free Shipping & Returns
$591.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.15 in
- Color Green
- Material ABS
- Includes 1 Cutter
- Overall Width 3.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 661
- Zoro # G910865178
- UPC # 073577006614
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 3.15 in |
Overall Width | 3.94 in |
Depth | 6.89 in |
Details
Color | Green |
Item | Westcott Ceramic Safety Cutter with Rear |
Material | ABS |
Includes | 1 Cutter |
Description
Westcott Ceramic Safety Cutter with Rear
- •Ceramic Safety Cutter with Rear Hook Blade
- •Powered by Westcott® Ceramic Blades
- •Ceramic blades last longer than steel
- •Strong and lightweight plastic body
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Crimper Open Barrel Contacts, 3024 AWG (CP-751A)
- WESTWARD 43.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6NTA8)
- DEWALT Drive Pin, 2-1/2 in., Silver, PK100 (50044-PWR)
- WIHA 10 Piece Torx? Torx? Key Set, 71690 (71690)
- WESTCOTT Safety Ceramic Blade Box Cutter, 6.15", Green (17519)
- WESTCOTT ACM 6.15 in. Safety Ceramic Blade Box Cutter Knife, Green (WE472222)
- WESTCOTT Safety Cutter Fixed, 5 PK (17379)
- WESTCOTT 6 in Auto-Retracting Box Opening Safety Knife, ABS, 100PK (17326)
- WESTCOTT Safety Ceramic Blade Box Cutter, 5.5", Green (16475)
- WESTCOTT Pencil Sharpeners, 24 pcs. 1 Hole Manual (15993)
- EXCEL BLADES Retractable Plastic Utility Knife, Safe Box Cutter, Asst. Colors, 6pk. (16870)
- Westcott Utility Knives