Shop All Utility Knives
Westcott
Safety Ceramic Blade Box Cutter, 5.5", Green
Mfr # 16475
Zoro # G4061134
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Ceramic
- Thickness 0.1"
- Blade Type Replaceable
- Width 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 16475
- Zoro # G4061134
- UPC # 73577164758
- Country of Origin China
- Category Utility Knives
Dimensions
Width | 0.25" |
Length | 5.5" |
Details
Color | Green |
Material | Ceramic |
Item | Box Cutter |
Thickness | 0.1" |
Blade Type | Replaceable |
Type | Safety Cutter |
Number of Blades | 1 |
Description
The Westcott 16475 Safety Ceramic Blade Box Cutter is a great tool for cutting through tough materials. It features a ceramic blade that will never rust or corrode. This box cutter measures 5.5 in.. The ceramic blade is green and corrosion free. If you need a reliable, durable tool to cut through tough materials, then the Westcott 16475 Safety Ceramic Blade Box Cutter should be your go-to choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Pad, Anti Vibration (5XR47)
- WESTWARD 1/2 in Drive, 10mm 12 pt Metric Socket, 12 Points (1FAC6)
- M.A. FORD Twister Gp Circuit Board Drill, 2.20Mm (30208660)
- TOUGHBUILT 3pc Handyman Tool Belt Set (TB-CT-111CP)
- WESTCOTT Ceramic Safe Cutter - Magnetic, Repl Blade (16474)
- WESTCOTT 6 in Auto-Retracting Box Opening Safety Knife, ABS, 100PK (17326)
- WESTCOTT Pencil Sharpeners, 24 pcs. 1 Hole Manual (15993)
- WESTCOTT Ceramic Safe Cutter, Full Size, Repl Bla (16475)
- WESTCOTT Safety Ceramic Blade Box Cutter, 6.15", Green (17519)
- WESTCOTT ACM 6.15 in. Safety Ceramic Blade Box Cutter Knife, Green (WE472222)
- KLEIN TOOLS Pocket Knife Clip Point, 8 3/4 in L (44037)
- Westcott Utility Knives