Shop All Utility Knives
Westcott
Saber-Safety Cutter, Black, PK50 Safety Blade, 50 PK
Mfr # 17345
Zoro # G1685058
product price: $110.99
/pk 50, $2.22/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Safety Blade
- Application General Purpose
- Includes 50
- Color Black
- Number of Tools 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westcott
- MFR # 17345
- Zoro # G1685058
- UPC # 73577173453
- Country of Origin China
- Category Utility Knives
Dimensions
Width | 4 |
Length | 6.125 |
Height | 4.25 |
Details
Blade Type | Safety Blade |
Application | General Purpose |
Item | Saber-Safety Cutter,Black,PK50 |
Includes | 50 |
Color | Black |
Number of Tools | 50 |
Demographic | Adult |
Weight | 1.38 |
Description
Saber-Safety Cutter,Black,Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Masonry Bit, 3/8 In, 18 In L, Shank 3/8 In (6PTE5)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC 17/64 (43617)
- HOUGEN 3/4 in. Sheet Metal Holcutter (14224)
- WESTWARD 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (53YT12)
- WESTCOTT Safety Ceramic Blade Box Cutter, 5.5", Green (16475)
- WESTCOTT 6 in Auto-Retracting Box Opening Safety Knife, ABS, 100PK (17326)
- WESTCOTT Pencil Sharpeners, 24 pcs. 1 Hole Manual (15993)
- WESTCOTT Safety Ceramic Blade Box Cutter, 6.15", Green (17519)
- WESTCOTT Safety Cutter Fixed, 5 PK (17379)
- WESTCOTT Ceramic Safe Cutter, Full Size, Repl Bla (16475)
- MILWAUKEE TOOL Self Retracting Utility Knife (48-22-1512)
- Westcott Utility Knives