Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ruler with Pencil Storage, 2-Piece, 12in., 6PK

  • Mfr # 17355

  • Zoro # G116173206


product price: $15.55
/pk 6, $2.59/ea

Key Features

Recommended Age
8+ years
Includes
6 Storage Rulers
Recommended Grade
Grade 3+
Material
Plastic
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17355
Zoro #
G116173206
UPC #
194629142866
Country of Origin
China

Dimensions

Size
12"

Details

Recommended Age
8+ years
Includes
6 Storage Rulers
Recommended Grade
Grade 3+
Material
Plastic
Color
White

Description

Each 2-pieces storage ruler features two 12-inch rulers, with the second ruler extending out to a full 24 inches for measuring larger items. The design of these rulers allows for secure pencil storage and also provides extended measuring capability pencil not included. With a raised center finger grip, these rulers are easy to handle and ensure accurate measurements. The bottom ruler is flexible and durable, making it suitable for various tasks. Whether you need them for school, home, or office use, these rulers are perfect for all your measuring needs. Sold as a pack of 6 rulers._x000D__x000D_Westcott school and office products are designed with you in mind. All our products are created to be both highly functional and innovative.


  • Design allows for secure pencil storage and extended measuring capability (pencil not included)
  • Features a raised center finger grip for easy handling
  • Bottom ruler is flexible and durable
  • Perfect for school, home and office
  • Sold as a pack of 6, each 2-piece ruler features two 12 inch rulers with the second ruler extending out to full 24 inches of measuring

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.