Shop All Trimmer Accessories
Westcott
MultiPurpose Personal Trimmer, 10 Sheet
Mfr # 15804
Zoro # G9762428
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Width 6.38"
- Material Stainless Steel
- Capacity 10
- Weight 0.66 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westcott
- MFR # 15804
- Zoro # G9762428
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Length | 12" |
Width | 6.38" |
Details
Item | MultiPurpose Personal Trimmer,10 Sheet |
Material | Stainless Steel |
Capacity | 10 |
Weight | 0.66 lbs |
Description
MultiPurpose Personal Trimmer,10 Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE SPORTS VAULT Los Angeles Angels Toothpick Flags - 36PK (7183138513)
- BIRD-X Indoor Laser Unit (BX-LASER-IN)
- LIPPERT COMPONENTS Lippert 210305 Kinro Uni-Wall One Piece Tub Surround - 24" x 36", White (210305)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 75cm, Grn (BRT75)
- OREGON Trimmer Line: Round Gatorline (21-505)
- ECHO Trimmer Line, 0.105" dia., 217 ft. L (330105071)
- ECHO String Trimmer Head, 20 ft. L, 0.080" Dia. (99944200907)
- STENS Silver Streak Trimmer Line, 275 Ft. (380822)
- OREGON Blade, 16-1/4'', Oregon, 3 In. W (396-716)
- MAXPOWER PRECISION PARTS Line Twisted Trimmer .105 (338815)
- A & I PRODUCTS BLADE-BRUSH, 9", 10 REPLACEMENT CUTTERS 1" x1" x0.5" (A-B1BBKIT9)
- Westcott Trimmers